MED PORC SCKT 1/8 IP SIDE ANGL

Item #: 0643266

Cat #: 90-1108

UPC: 045923911088

Company wide:
0 in stock
Documents & Guides
Porcelain Socket With Side Outlet And Bushing; 1/8 IPS Bushing; CSSNP Screw Shell; Glazed; 660W; 250V; 100/10 Master

Overview

Porcelain Socket With Side Outlet And Bushing; 1/8 IPS Bushing; CSSNP Screw Shell; Glazed; 660W; 250V; 100/10 Master
Also known as: 045923911088, 90-1108, SAT901108

Specifications

Wattage: 660
Volts AC: 250
Dimmable: No
Wattage: 660
Dimmable: No
Volts AC: 250