Wireway, Type 1, Hinged-Cover, 8" x 8" x 96", Steel, Gray, No KOs

Item #: 0643231

Cat #: F88G96

UPC: 783510132873

$ 677.91 EA
Company wide:
20 in stock
Wireway Fitting, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 96", Material/Finish: Steel/Gray.

Overview

Wireway Fitting, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 96", Material/Finish: Steel/Gray.

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510132873, F88G96, HOFF88G96

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 96 in
Height: 8 in
Knockouts: No