Deep Pushbutton Enclosures Type 12, 3PB x 22.5mm, Gray, Steel
Item #: 0643222
Cat #: E3PBGXM
UPC: 783510135287
$ 189.58 EA
Company wide:
0
in stock
Documents & Guides
Deep Pre-cut pushbutton enclosures provide extra wiring space to house and protect components. This Deep Pushbutton Enclosures Type 12, E3PBGXM item measures 3PB x 22.5mm with a material of Steel colored Gray.
Overview
Deep Pre-cut pushbutton enclosures provide extra wiring space to house and protect components. This Deep Pushbutton Enclosures Type 12, E3PBGXM item measures 3PB x 22.5mm with a material of Steel colored Gray.
Designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.
Also known as: 783510135287, E3PBGXM, HOFE3PBGXM
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding nut in body of enclosure
- Oil-resistant gasket
- Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during installation
- External welded-on mounting brackets for easy installation
- Factory stamped 4-way pushbutton holes
- 22.5-mm size holes
Specifications
| Type: | Enclosure |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Diameter: | 22.500 mm |
| Type: | Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Diameter: | 22.500 mm |
| Color: | Gray |
| Material: | Steel |