Ser 33 EZPath 4 Gang Wall Plate/Devices

Item #: 0643158

Cat #: EZDP433GK

UPC: 730573004357

$ 875.39 EA
Company wide:
0 in stock
EZ-Path Series 33 Fire-Rated Pathway Four-Gang Kit, Full kit with four (4) devices, one pair (2) four-gang plates & labels

Overview

EZ-Path Series 33 Fire-Rated Pathway Four-Gang Kit, Full kit with four (4) devices, one pair (2) four-gang plates & labels
Also known as: 730573004357, EZDP433GK, STIEZDP433GK

Specifications

Type: Fire Stop, Pathway
Width: 3 in
Color: Orange
Range: 4 hr
Height: 3 in
Mounting: Wall
Length: 10.500 ft
Type: Fire Stop, Pathway
Color: Orange
Height: 3 in
Length: 10.500 ft
Width: 3 in
Range: 4 hr
Mounting: Wall