C-h Edh3150 Ed 65ka @ 240 V 2 Pole

Item #: 0643042

Cat #: EDH3150

UPC: 786679455289

$ 3529.97 EA
Company wide:
0 in stock

Overview

Edh 100ka @ 240 V, 3 Pole 150 Amps, Load Terminals
Also known as: 786679455289, EDH3150, CUTEDH3150

Specifications

Poles: 3
Amps: 150
Poles: 3
Amps: 150