Green & White Rope Lock Tie Down System - Length: 10', 3/8"

Item #: 0643020

Cat #: RTL10

UPC: 781002172383

Company wide:
0 in stock
Documents & Guides
Rope Lock Tie Down System, Length: 10', Color: Green and White, Material: 3/8” Braided Polypropylene Rope

Overview

Rope Lock Tie Down System, Length: 10', Color: Green and White, Material: 3/8” Braided Polypropylene Rope
Also known as: 781002172383, RTL10, DOTRTL10

Specifications

Color: Green/White
Type: Rope Lock
Length: 10 ft
Color: Green/White
Length: 10 ft
Type: Rope Lock