3POS KNOB A-B C BLK MTL

Item #: 0643016

Cat #: M3SS3-30B

UPC:

$ 24.80 EA
Company wide:
0 in stock
Documents & Guides
Modular, 3 position, momentary with spring return from C to B, non-illuminated selector switch with black short handle.

Overview

Modular, 3 position, momentary with spring return from C to B, non-illuminated selector switch with black short handle.
Also known as: M3SS3-30B, ABBM3SS330B

Specifications

Family / Style: Modular
Type: Non-Illuminated, Maintained, Momentary, 3 Position, Selector Switch
Color: Black
Family / Style: Modular
Color: Black
Type: Non-Illuminated, Maintained, Momentary, 3 Position, Selector Switch