CCTV Power Supply

Item #: 0643007

Cat #: ALTV248600UL

UPC:

$ 547.23 EA
Company wide:
0 in stock
ALTV248600UL CCTV Power Supply, 8 Fused Outputs, 24/28VAC @ 25A, 115VAC, BC300 Enclosure

Overview

ALTV248600UL CCTV Power Supply, 8 Fused Outputs, 24/28VAC @ 25A, 115VAC, BC300 Enclosure

ALTV248600UL provides 24VAC or 28VAC distributed via Eight (8) fuse protected outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: ALTV248600UL, ALXALTV248600UL

Specifications

Type: Power Supply
Mounting: Surface, Wall
Volts AC: 115
Type: Power Supply
Volts AC: 115
Mounting: Surface, Wall