Dock Light

Item #: 0642982

Cat #: DKL40VAA

UPC: 686334446655

$ 280.12 EA
Company wide:
0 in stock
Documents & Guides
Dock Light, Incandescent, 300W, Lumens: 3,700, Color: Yellow/Black.

Overview

Dock Light, Incandescent, 300W, Lumens: 3,700, Color: Yellow/Black.
Also known as: 686334446655, DKL40VAA, TPIDKL40VAA

Specifications

Volts AC: 120
Color: Black, Yellow
Wattage: 300
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Black, Yellow
Standards: California Proposition 65