Fluorescent Dimmer, Diva, Light Almond

Item #: 0642925

Cat #: DVF-103P-LA

UPC: 027557366366

$ 128.81 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: Light Almond.

Overview

Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: Light Almond.

Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in light almond

Also known as: 027557366366, DVF-103P-LA, LUTDVF103PLA

Specifications

Type: 3-Way, Preset, Decorator
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Amps: 8
Type: 3-Way, Preset, Decorator
Volts AC: 120
Poles: 1
Amps: 8
Color: Light Almond
Mounting: Surface
Family / Style: Diva