DP CONT 30A 4P OPN 110/120V

Item #: 0642892

Cat #: C25ENA430A

UPC: 782113231990

$ 104.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 30A, 110/120 Volt AC, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Four-pole, 40A, Binding head screw, Non-reversing

Overview

Eaton definite purpose contactor, Quick, 30A, 110/120 Volt AC, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Four-pole, 40A, Binding head screw, Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113231990, C25ENA430A, CUTC25ENA430A

Specifications

Volts AC Control: 110/120
Type: Contactor, Definite Purpose
Amps: 30
Poles: 4
Volts AC Control: 110/120
Amps: 30
Type: Contactor, Definite Purpose
Poles: 4