20W T6.5/CL/INT/130V E17

Item #: 0642858

Cat #: S3280

UPC: 045923032806

Company wide:
0 in stock
Documents & Guides
20 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 150 Lumens; Intermediate Base; 130 Volt

Overview

20 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 150 Lumens; Intermediate Base; 130 Volt
Also known as: 045923032806, S3280, SATS3280

Specifications

Volts AC: 130
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 150
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent
Wattage: 20
Lumens: 150
Color Temperature: 2700 (Warm White)
Dimmable: Yes