Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Aluminum, Gray

Item #: 0642854

Cat #: 5125-0

UPC: 050169512500

$ 32.79 EA
Company wide:
167 in stock
Weatherproof Cover, 2-Gang, (2) Lever Switch, Vertical Mount, Die Cast, Gray. ***Switches Sold Separately***

Overview

Weatherproof Cover, 2-Gang, (2) Lever Switch, Vertical Mount, Die Cast, Gray. ***Switches Sold Separately***

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Most units supplied with a switch(es) - no need to purchase separate components Switch/cover units are supplied with the switch unassembled to the cover

Also known as: 050169512500, 5125-0, RAC51250

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Cover only
  • Installation hardware, gasket, and multilingual instructions are included
  • Vertical mount
  • NEMA 3R rated

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray