Female , Nylon-Insulated, WR: 22 - 18, Stud Size: 1/4

Item #: 0642821

Cat #: MNGI18-250DFIX

UPC: 051128589243

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 100/PK
Also known as: 051128589243, MNGI18-250DFIX, MMMMNGI18250DFIX

Specifications

Gender: Female
Color: Red
Material: Nylon
Gender: Female
Material: Nylon
Color: Red