Locking Fork, Vinyl Insulated, 22 - 18 AWG

Item #: 0642819

Cat #: MVU18-4FLK

UPC: 054007013594

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl Insulated, 22 - 18 AWG, Stud Size: 4, Red, 1000 Pack

Overview

Locking Fork, Vinyl Insulated, 22 - 18 AWG, Stud Size: 4, Red, 1000 Pack
Also known as: 054007013594, MVU18-4FLK, MMMMVU184FLK

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #4
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl
Stud Size: #4