Conduit Bushing, Threaded, 1-1/2", 150° C Rated, Thermoplastic

Item #: 0642791

Cat #: BBU150H

UPC: 781381321419

$ 4.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Threaded, Size: 1-1/2 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

Overview

Conduit Bushings, Type: Threaded, Size: 1-1/2 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

BU Series Conduit Bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.

Also known as: 781381321419, BBU150H, APPBBU150H

Specifications

Diameter: 1 1/2 in
Material: Thermoplastic
Diameter: 1 1/2 in
Material: Thermoplastic