Exterior Surface Mount Enclosure

Item #: 0642754

Cat #: 30368WUL/LOCK

UPC:

$ 283.79 EA
Company wide:
12 in stock
Documents & Guides
Surface Mount Enclosure, NEMA 3R, HxWxD: 30"W x 36"L x 8"D. Color: Tan. Includes: 3/4" Plywood Backboard, Ground Bar & Locking Door.

Overview

Surface Mount Enclosure, NEMA 3R, HxWxD: 30"W x 36"L x 8"D. Color: Tan. Includes: 3/4" Plywood Backboard, Ground Bar & Locking Door.

This enclosure is made of 16-gauge zinc-coated fabricated steel with a hinged door. Both are powder coated with a tan finish. This surface mounted service box is fully enclosed. The door is embossed with the word “Communication”. It also includes a 1/2″ plywood backboard for easy mounting of low-voltage utility equipment and a 4-position #4-14 wire ground bar is mounted inside. The BN30368W-UL is UL listed (UL1863) and designed to NEMA 3R Specifications. The reinforced hinged door fastens with a standard 7/16″ can or socket wrench.

Also known as: 30368WUL/LOCK, BNM30368WULLOCK

Specifications

Type: Enclosure, Weather Resistant
Mounting: Surface
Size: 30 in
IP/NEMA Rating: NEMA 3R
Type: Enclosure, Weather Resistant
Size: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R