Exterior Surface Mount Enclosure

Item #: 0642752

Cat #: 24268WUL/LOCK

UPC: 085694924269

$ 271.72 EA
Company wide:
6 in stock
Documents & Guides
Surface Mount Enclosure, NEMA 3R, HxWxD: 26" x 24" x 8". Color: Tan. Includes: 3/4" Plywood Backboard, Ground Bar & Locking Door.

Overview

Surface Mount Enclosure, NEMA 3R, HxWxD: 26" x 24" x 8". Color: Tan. Includes: 3/4" Plywood Backboard, Ground Bar & Locking Door.

This enclosure is made of 16-gauge zinc-coated fabricated steel with a hinged door. Both are powder coated with a tan finish. This surface mounted service box is fully enclosed. The door is embossed with the word “Communication”. It also includes a 3/4″ plywood backboard for easy mounting of low-voltage utility equipment, and a 4-position #4-14 wire ground bar is mounted inside. The BN24268W-UL is UL listed (UL1863) and designed to NEMA 3R Specifications. The reinforced hinged door fastens with a standard 7/16″ can or socket wrench.

Also known as: 085694924269, 24268WUL/LOCK, BNM24268WULLOCK, Telco Box, BN Can

Specifications

Mounting: Surface
Size: 26 in
Mounting: Surface
Size: 26 in