Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 85mm

Item #: 0642734

Cat #: Q30239PCD

UPC: 783510175597

$ 169.05 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 85mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 85mm, Polycarbonate
Also known as: 783510175597, Q30239PCD, HOFQ30239PCD

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate