24" Screw-On Cover, Tan, use with ESWI2400 Enclosure

Item #: 0642566
Cat #: ESWC2400
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
24" Screw-On Cover, Color: Tan. For use with ESWI2400 Enclosure.

Overview

24" Screw-On Cover, Color: Tan. For use with ESWI2400 Enclosure.
Also known as: ESWC2400, CUTESWC2400

Specifications

Size: 24 in
Type: Screw Cover
Size: 24 in
Type: Screw Cover

Customer Reviews

No reviews for this product
(0)