
$ 10.08 EA
Company wide:
0
in stock
Modular momentary pushbutton with blue non-illuminated actuator and 22mm mounting.
Overview
Modular momentary pushbutton with blue non-illuminated actuator and 22mm mounting.
Also known as: 320500261283, MP1-30L, ABBMP130L
Specifications
| Type: | Flush, Illuminated, Momentary |
| Color: | Blue |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Flush, Illuminated, Momentary |
| Family / Style: | Modular |
| Color: | Blue |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |