2
more

$ 10.79 EA
Company wide:
0
in stock
Modular Pushbutton - Momentary - Flush - Green - Non-Illuminated - Chrome Metal - No Contact Block
Overview
Modular Pushbutton - Momentary - Flush - Green - Non-Illuminated - Chrome Metal - No Contact Block
Modular Pushbutton - Momentary - Flush - Green - Non-Illuminated - Chrome Metal - No Contact Block
Also known as: 320500261269, MP1-30G, ABBMP130G
Specifications
| Type: | Flush, Momentary, Pushbutton |
| Color: | Green |
| Family / Style: | Modular |
| Material: | Chrome |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Momentary, Pushbutton |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Green |
| Material: | Chrome |