Eaton QB thermal magnetic circuit breaker

Item #: 0642542

Cat #: QBHW3100HS

UPC: 786679852835

$ 2627.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 120V, 208V, 240V shunt trip, 100A, 22 kAIC, 240V, Non-Interchangeable, Bolt-on mounting

Overview

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 120V, 208V, 240V shunt trip, 100A, 22 kAIC, 240V, Non-Interchangeable, Bolt-on mounting

Miniature Circuit Breakers and Supplementary Protectors

Also known as: 786679852835, QBHW3100HS, CUTQBHW3100HS

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On