18" Screw-On Cover, Color: Tan. For use with ESWI1800 Enclosure.

Item #: 0642536
Cat #: ESWC1800
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18" Screw-On Cover, Color: Tan. For use with ESWI1800 Enclosure.

Overview

18" Screw-On Cover, Color: Tan. For use with ESWI1800 Enclosure.
Also known as: ESWC1800, CUTESWC1800

Specifications

Size: 18 in
Type: Screw Cover
Size: 18 in
Type: Screw Cover

Customer Reviews

No reviews for this product
(0)