Vertical, (18) C-13 Locking and ( 6 ) C-

Item #: 0642534

Cat #: Q1T1B3H0A24AFA0

UPC: 074983007813

Call for price
Company wide:
0 in stock
SmartZone™ NetWork-Enabled vVertical Rack PDU, 16 A Three Phase, 230V, 18 IEC C-13 and 6 IEC C-19 locking receptacles, IEC 60309-6H 2P+E plug

Overview

SmartZone™ NetWork-Enabled vVertical Rack PDU, 16 A Three Phase, 230V, 18 IEC C-13 and 6 IEC C-19 locking receptacles, IEC 60309-6H 2P+E plug
Also known as: 074983007813, Q1T1B3H0A24AFA0, PDTQ1T1B3H0A24AFA0

Specifications

Mounting: Vertical
Color: Black
Wattage: 3.600
Mounting: Vertical
Wattage: 3.600
Color: Black