
Vertical Rack PDU, 60A, 208V, 18 IEC C-1
Item #: 0642485
Cat #: Q1S2B2G6N24AFA0
UPC: 074983078998
Call for price
Company wide:
0
in stock
SmartZone Network-Enabled MS Series Rack PDU for aggregate power monitoring with switching, 60 A Three Phase Vertical Rack PDU, 208V, Delta, 18 IEC C-13 and 6 IEC C-19 locking receptacles, and IEC 60309 - 9H 3P+E blue splash proof plug.
Overview
SmartZone Network-Enabled MS Series Rack PDU for aggregate power monitoring with switching, 60 A Three Phase Vertical Rack PDU, 208V, Delta, 18 IEC C-13 and 6 IEC C-19 locking receptacles, and IEC 60309 - 9H 3P+E blue splash proof plug.
Also known as: 074983078998, Q1S2B2G6N24AFA0, PDTQ1S2B2G6N24AFA0
Specifications
| Mounting: | Vertical |
| Color: | Black |
| Mounting: | Vertical |
| Color: | Black |