Safety Lockout Padlock

Item #: 0642462

Cat #: 51345

UPC: 754473513450

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Lockout Padlock, Shackle: 1/4", Clearence: 1-1/2", Color: Green, Includes: (6).

Overview

Safety Lockout Padlock, Shackle: 1/4", Clearence: 1-1/2", Color: Green, Includes: (6).

Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

Also known as: 754473513450, 51345, BRA51345

Specifications

Color: Green
Type: Padlock
Material: Steel, Nylon
Standards: California Proposition 65
Color: Green
Material: Steel, Nylon
Type: Padlock
Standards: California Proposition 65