18mm Iprox Clone, Ac, Sh 9mm Sn, Nc 2m Cbl

Item #: 0642456

Cat #: E59-M18A109C02-A2

UPC: 782116183449

$ 420.83 EA
Company wide:
0 in stock
Documents & Guides
18mm Iprox Clone, Ac, Sh 9mm Sn, Nc 2m Cbl

Overview

18mm Iprox Clone, Ac, Sh 9mm Sn, Nc 2m Cbl
Also known as: 782116183449, E59-M18A109C02-A2, CUTE59M18A109C02A2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4