Loadbreak Junction

Item #: 0642423
Cat #: LJ215C3B
UPC:
$ 287.94 EA
Company wide:
0 in stock
Documents & Guides
Loadbrk Junction 3 Way With Stainless Steel Brkt 200A, 15kV,

Overview

Loadbrk Junction 3 Way With Stainless Steel Brkt 200A, 15kV,
Also known as: LJ215C3B, CPSLJ215C3B

Specifications

Amps: 200
Volts AC: 15000
Type: Junction, Loadbreak
Amps: 200
Type: Junction, Loadbreak
Volts AC: 15000

Customer Reviews

No reviews for this product
(0)