Vertical power strip 60 A, 208 V, 24 IEC

Item #: 0642409

Cat #: Q1N2B2C3N30AHA0

UPC: 074983881147

Call for price
Company wide:
0 in stock
SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 60A, 208V single phase, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) watertight IEC 6

Overview

SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 60A, 208V single phase, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) watertight IEC 6
Also known as: 074983881147, Q1N2B2C3N30AHA0, PDTQ1N2B2C3N30AHA0

Specifications

Mounting: Vertical
Color: Black
Mounting: Vertical
Color: Black