Milb Mprv-100-mb-78 100a Mtr Rt Ped

Item #: 0642392

Cat #: MPRV-100-MB-78

UPC: 784572166684

$ 820.96 EA
Company wide:
0 in stock

Overview

MLB MPRV-100-MB-78 100A MTR
Also known as: 784572166684, MPRV-100-MB-78, MLBMPRV100MB78

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Pedestal
Standards: California Proposition 65