Breaker, 110A, 2P, 208Y/120/240V, 22 kAIC

Item #: 0642390

Cat #: BRH2110

UPC: 786676374248

$ 170.31 EA
Company wide:
0 in stock
110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.

Overview

110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.
Also known as: 786676374248, BRH2110, CUTBRH2110

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 110
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 110
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR