Vertical power strip 30 A, 208 V, Delta

Item #: 0642387

Cat #: Q1N2B1N3N30AHA0

UPC: 074983881086

Call for price
Company wide:
0 in stock
SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 30A, 208V three phase delta, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L15-30

Overview

SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 30A, 208V three phase delta, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L15-30
Also known as: 074983881086, Q1N2B1N3N30AHA0, PDTQ1N2B1N3N30AHA0

Specifications

Mounting: Vertical
Color: Black
Mounting: Vertical
Color: Black