Vertical power strip 20 A, 208 V, WYE, 2

Item #: 0642377

Cat #: Q1N2B1J0A30AHA0

UPC: 074983881062

Call for price
Company wide:
0 in stock
SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 20A, 208V three phase WYE, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L21-20P

Overview

SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, vertical, 20A, 208V three phase WYE, (24) IEC C-13 and (6) IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10' (3m) NEMA L21-20P
Also known as: 074983881062, Q1N2B1J0A30AHA0, PDTQ1N2B1J0A30AHA0

Specifications

Mounting: Vertical
Color: Black
Mounting: Vertical
Color: Black