Two Hand Anti-Tiedown Plug-In Timer

Item #: 0642361

Cat #: ATB-24D-1

UPC: 741660055596

$ 220.00 EA
Company wide:
0 in stock
Documents & Guides
R-K ATB-24D-1 ANTI-TIE DOWN, Mounting: Plug-In, Termination: 8 Pin, Packaging: Dust Cover

Overview

R-K ATB-24D-1 ANTI-TIE DOWN, Mounting: Plug-In, Termination: 8 Pin, Packaging: Dust Cover
Also known as: 741660055596, ATB-24D-1, RNKATB24D1

Specifications

Volts DC: 24
Amps: 10
Type: Timer
Mounting: Plug
Volts DC: 24
Type: Timer
Amps: 10
Mounting: Plug