Cable Tie Anchor Mount, 0.58"x0.37", Black

Item #: 0642245

Cat #: CTM00M4

UPC: 089306011996

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Anchor Mount, .58" x .37", .15" Hole Dia, .2" Max Tie Width, PA66, Black, 1000/pkg

Overview

Cable Tie Anchor Mount, .58" x .37", .15" Hole Dia, .2" Max Tie Width, PA66, Black, 1000/pkg

HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.

Also known as: 089306011996, CTM00M4, TYNCTM00M4

Specifications

Material: Polyamide
Color: White
Mounting: Rivet, 0.150 in Screw Hole
Material: Polyamide
Mounting: Rivet, 0.150 in Screw Hole
Color: White