MOLD,CABLE TO VERT STL,45 DEG TAP DOWN

Item #: 0642234

Cat #: VSC2QV8C

UPC: 782856558262

Company wide:
0 in stock
Documents & Guides
Cable to Steel, VS, Steel Pipe, 4/0 Concentric, 6"û10" Pipe

Overview

Cable to Steel, VS, Steel Pipe, 4/0 Concentric, 6"û10" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856558262, VSC2QV8C, CADVSC2QV8C

Specifications

Family / Style: VS
Allowable Gauge Range: 4/0
Family / Style: VS
Allowable Gauge Range: 4/0