Fiberglass WiFi Cabinet, 16x14x8

Item #: 0642151

Cat #: D16148CHSCFGWP

UPC: 783510149642

$ 569.14 EA
Company wide:
0 in stock
Hinge-Cover WiFi Cabinet, Hinged Cover, NEMA Type 4X, Material: Fiberglass, Dimensions: 16" x 14" x 8"

Overview

Hinge-Cover WiFi Cabinet, Hinged Cover, NEMA Type 4X, Material: Fiberglass, Dimensions: 16" x 14" x 8"

The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.

Also known as: 783510149642, D16148CHSCFGWP, HOFD16148CHSCFGWP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Depth: 8 in
Width: 14 in
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Fiberglass
Height: 16 in
Width: 14 in