Q45 Series: Diffuse, Range: 1.8 M

Item #: 0642119

Cat #: Q45BB6DLQ

UPC:

Company wide:
3 in stock
Banner Engineering Q45 Series: Diffuse, Range: 1.8 M; INPUT: 10-30V DC, Output: Bipolar: 1 NPN; 1 PNP, Quick-Disconnect Connector

Overview

Banner Engineering Q45 Series: Diffuse, Range: 1.8 M; INPUT: 10-30V DC, Output: Bipolar: 1 NPN; 1 PNP, Quick-Disconnect Connector
Also known as: Q45BB6DLQ, BANQ45BB6DLQ

Specifications

Width: 1.750 in
Depth: 1.750 in
Height: 4.125 in
Width: 1.750 in
Height: 4.125 in
Depth: 1.750 in