Receptacle w/Circuit Breaker, 100A, 600V, 4P3W

Item #: 0642086

Cat #: EBR1034FB100

UPC: 781381187978

$ 8277.37 EA
Company wide:
0 in stock
Documents & Guides
Receptacle w/Circuit Breaker, 100 Amp Breaker, 600 Volts, 4P3W

Overview

Receptacle w/Circuit Breaker, 100 Amp Breaker, 600 Volts, 4P3W
Also known as: 781381187978, EBR1034FB100, APPEBR1034FB100, welding disconnect

Specifications

Amps: 100
Type: Interlock
Amps: 100
Type: Interlock