C-h Mbed2040b200bfn 200a Deep Euser

Item #: 0641963

Cat #: MBED2040B200BFN

UPC: 782116347834

$ 1532.11 EA
Company wide:
0 in stock
Eaton's Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton's Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116347834, MBED2040B200BFN, CUTMBED2040B200BFN

Specifications

Spaces: 20
Jaws: 4
Sockets: 1
Height: 49.500 in
Depth: 6.300 in
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Spaces: 20
Sockets: 1
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Jaws: 4
Height: 49.500 in
Width: 17.300 in