Transformer, Trac-Master, White, 75W, 12VDC, 120VAC

Item #: 0641961

Cat #: T538WH

UPC: 661209200235

Company wide:
0 in stock
Documents & Guides
Transformer, Trac-Master, White, 75 Watt, 12 Volt DC, 120 Volt AC

Overview

Transformer, Trac-Master, White, 75 Watt, 12 Volt DC, 120 Volt AC
Also known as: 661209200235, T538WH, JUNT538WH

Specifications

Wattage: 75
Volts AC: 120
Type: Electronic, Lighting Transformer
Volts DC: 12
Wattage: 75
Type: Electronic, Lighting Transformer
Volts AC: 120
Volts DC: 12