Panel 60.00x33.75 fits 72in hi

Item #: 0641938

Cat #: A72PM40

UPC: 783510339203

$ 621.87 EA
Company wide:
0 in stock
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 72x1 Bay, White, Steel

Overview

Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 72x1 Bay, White, Steel

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510339203, A72PM40, HOFA72PM40

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Color: White
Material: Steel
Width: 33.750 in
Finish: Powder Coated
Height: 60 in
Material: Steel
Finish: Powder Coated
Color: White
Width: 33.750 in