FP21841ECO 40/CS 1/SKU

Item #: 0641896

Cat #: FP21841ECO

UPC: 046135209246

Company wide:
0 in stock
21W, T5 PENTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20924* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

21W, T5 PENTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20924* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209246, FP21841ECO, SYLFP21841ECO

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Material: Glass
Wattage: 21
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1900
Length: 3 ft, 36 in
Wattage: 21
Base: Miniature Bi-Pin (G5)