Fluorescent Lamp, Ecologic, T5, 24", 14W, 4100K

Item #: 0641895

Cat #: FP14/841/ECO

UPC: 046135209147

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20914* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20914* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209147, FP14/841/ECO, SYLFP14841ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 22 in
Material: Glass
Lumens: 1350
Wattage: 14
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Length: 22 in
Lumens: 1350
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Wattage: 14
Base: Miniature Bi-Pin (G5)