FL/FL,ST/ST,GRN/RED,GRN,ILL

Item #: 0641856

Cat #: MPD4-11G

UPC: 320500277550

$ 51.40 EA
Company wide:
0 in stock
Documents & Guides
Modular green and red illuminated double pushbutton with START/STOP markings, red indicator light and 22mm mounting.

Overview

Modular green and red illuminated double pushbutton with START/STOP markings, red indicator light and 22mm mounting.
Also known as: 320500277550, MPD4-11G, ABBMPD411G

Specifications

Family / Style: Modular
Type: Non-Illuminated, Momentary
Color: Green/Red
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: Modular
Color: Green/Red
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13