Flush Mount

Item #: 0641838

Cat #: 11752 BN M4

UPC: 784231173190

Call for price
Company wide:
0 in stock
Documents & Guides
Saturn Flush-Semi Flush 16 in. 2-26W Compact Quad Tube lamps, Brushed nickel, SKU - 204044

Overview

Saturn Flush-Semi Flush 16 in. 2-26W Compact Quad Tube lamps, Brushed nickel, SKU - 204044
Also known as: 784231173190, 11752 BN M4, LIT11752BNM4

Specifications

Wattage: 26
Type: Flush Mount
Color: Nickel
Material: Steel
Light Technology: Fluorescent
Wattage: 26
Color: Nickel
Light Technology: Fluorescent
Type: Flush Mount
Material: Steel

Customer Reviews

No reviews for this product
(0)