Fluorescent Lamp, Ecologic, T5, 36", 21W, 3500K

Item #: 0641816

Cat #: FP21835ECO

UPC: 046135209215

Company wide:
0 in stock
Fluorescent Lamp, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1900, CRI: 85, Color Temp: 3500K, Length: 36 inch, Standard Case Qty: 40 *Sylvania Part # 20921* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1900, CRI: 85, Color Temp: 3500K, Length: 36 inch, Standard Case Qty: 40 *Sylvania Part # 20921* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209215, FP21835ECO, LDVFP21835ECO

Specifications

Lumens: 1900
Color Rendering Index (CRI): 85
Material: Glass
Wattage: 21
Length: 36 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 1900
Material: Glass
Length: 36 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Wattage: 21
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)