Lighting Contactor, Nema, Magnetically Latched, 30A, 120VAC Coil

Item #: 0641811

Cat #: C30CNM60A02A0

UPC: 782116131686

$ 2809.84 EA
Company wide:
0 in stock
Documents & Guides
NEMA, Mechanically Latched, Lighting Contactor, 30 Amp, 6-Pole, Normally Open Contacts, 120 Volt AC Coil

Overview

NEMA, Mechanically Latched, Lighting Contactor, 30 Amp, 6-Pole, Normally Open Contacts, 120 Volt AC Coil
Also known as: 782116131686, C30CNM60A02A0, CUTC30CNM60A02A0

Specifications

Volts AC Control: 120
Mounting: Panel
Poles: 6
Type: Lighting Contactor
Amps: 30
Volts AC: 600
Volts AC Control: 120
Poles: 6
Amps: 30
Mounting: Panel
Type: Lighting Contactor
Volts AC: 600