Breaker, 30A, 120/240VAC, 1P, 22kAIC, Stab-In

Item #: 0641780

Cat #: THHQL1130

UPC: 783164117417

$ 76.10 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 30 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 30 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117417, THHQL1130, ABBTHHQL1130

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 30
Poles: 1
Interrupt Rating AC: 22 kA